MP5215
Description
MP5215 PILLOW BLOCK ROLLER BEARING ; 2-15/16" BORE 3-1/2" BASE-CTR HGT 2-HOLE
Part # 10416924
BDI # 18145147
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
123.825
Other Features:
Double Row | Double Collar
Global Part Number GPN:
502626
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MA2207
Description
MA2207 PILLOW BLOCK ROLLER BEARING ; 2-7/16" BORE 2-3/4" BASE-CTR HGT 2 HOLE
Part # 10411820
BDI # 18143981
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502997
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
2207U
Description
2207U INSERT ROLLER BEARING ; 2-7/16" ID X 110MM OD X 1-3/4" WD
Part # 10426593
BDI # 18139525
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
44.45
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
89.154
Length Thru Bore - Inch:
3.51
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
ZB2307
Description
ZB2307 FLANGED BLOCK ROLLER BEARING ; 3-7/16" BORE 9-1/2" BOLT CIRCLE 4-HOLE
Part # 10419040
BDI # 18147247
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
111.12
Nominal Bolt Circle Diameter Round - Inch:
9.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Global Part Number GPN:
556057
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
241
ZB2108
Description
ZB2108 FLANGED BLOCK ROLLER BEARING ; 1-1/2" BORE 5" BOLT CIRCLE 3-HOLE
Part # 10412430
BDI # 18147227
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.02
Nominal Bolt Circle Diameter Round - Inch:
5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Global Part Number GPN:
555866
Housing Style:
3 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
127