Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
46.8
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
549451
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
UCF211
Description
UCF211 FLANGED BLOCK BEARING ; 55MM BORE 184MM BOLT CIRCLE 4 HOLE
Part # UCF211
BDI # 108038
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
55.6
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
535143
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
25
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.4
Outer Race Profile:
Spherical
Global Part Number GPN:
564972
Mounting Method:
Eccentric Collar
GYE55KRRB
Description
GYE55KRRB INSERT BEARING ; 55MM BORE IR WID 100MM OD
Part # GYE55KRRB
BDI # 1425143
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
55.55
Outer Race Profile:
Spherical
Global Part Number GPN:
561357
Mounting Method:
Set Screw
RSHE55-XL
Description
RSHE55-XL X-LIFE PILLOW BLOCK BEARING ; NON-RETURNABLE
Part # RSHE55-XL
BDI # 1177207
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
71.4
Other Features:
Single Row
Global Part Number GPN:
518204
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
4.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2