UCFCS211-35C4HR5
Description
UCFCS211-35C4HR5 FLANGED BLOCK BEARING ; 2-3/16" BORE 5.4" BOLT CIRCLE 4 HOLE
Part # UCFCS211-35C4HR5
BDI # 110119
Features
Cartridge Pilot Diameter - Inch:
4.5
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.6
Nominal Bolt Circle Diameter Round - Inch:
5.4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | High Temperature Range Up to 400 Degree F | Has Slinger
Global Part Number GPN:
528883
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
SUE207
Description
SUE207 INSERT BEARING ; 35MM BORE 72MM OD 43.9MM W ACCU-LOC
Part # SUE207
BDI # 107161
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Normal Duty | Steel Cage | Single Cap Screw | Black Oxide Coated | Has Slinger | Accu-Lok Collar Locking
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.901
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
KHLCTE202-10
Description
KHLCTE202-10 FLANGED BEARING UNIT ; 5/8" BORE 2-1/2" BOLT CIRCLE 2 HOLE
Part # KHLCTE202-10
BDI # 102312
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.575
Nominal Bolt Circle Diameter Round - Inch:
2.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Global Part Number GPN:
533594
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
KH209-27
Description
KH209-27 INSERT BEARING ; 1-11/16"BX3.34ODX1.7188"W ECCENTRIC
Part # KH209-27
BDI # 102123
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Spherical
Global Part Number GPN:
559949
Mounting Method:
Eccentric Collar
B6-18
Description
B6-18 INSERT BEARING ; 1-1/8" ID X 2.4409" OD X 1.193" WD SEAL
Part # B6-18
BDI # 100108
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
16
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
30.3
Outer Race Profile:
Spherical
Mounting Method:
Set Screw