IR90X105X35-XL

COMPARE

IR90X105X35-XL

Description
IR90X105X35-XL X-LIFE BEARING INNER RING ; 90MM BORE 105MM OD

INA

Part # IR90X105X35-XL

BDI # 1174162

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.134
Retainer: Not Applicable
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN: 373999
Self Aligning: No

Price Inventory : In stock
$ 80.07 / each QTY
NKI75/25-XL

COMPARE

NKI75/25-XL

Description
NKI75/25-XL X-LIFE NEEDLE ROLLER BRG ; 75MM BORE 105MM OD

INA

Part # NKI75/25-XL

BDI # 1175717

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.134
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591284
Self Aligning: No

Price Inventory : Available to order
$ 137.97 / each QTY
NA4915-XL

COMPARE

NA4915-XL

Description
NA4915-XL X-LIFE NEEDLE ROLLER BRG

INA

Part # NA4915-XL

BDI # 18316008

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.134
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591444
Self Aligning: No

Price Inventory : Available to order
$ 176.68 / each QTY