IR50X55X35-XL
Description
IR50X55X35-XL X-LIFE BEARING INNER RING ; 50MM BORE 55MM OD
Part # IR50X55X35-XL
BDI # 18314343
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373944
Self Aligning:
No
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
TAF455520
Description
TAF455520 NEEDLE ROLLER BEARING ; 1.772" ID X 2.165" OD X 0.787" W MCHND
Part # TAF455520
BDI # 516654
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Light Duty | Oil Hole and Lube Groove
Global Part Number GPN:
373515
Self Aligning:
No
NAO35X55X20-XL
Description
NAO35X55X20-XL X-LIFE NEEDLE ROLLER BRG
Part # NAO35X55X20-XL
BDI # 18316266
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Retainer:
Yes
Other Features:
Plain Inner Ring | Plain Outer Ring | Precision | Steel Cage | Ground Raceway
Global Part Number GPN:
374326
Self Aligning:
No
IR45X55X20-IS1-XL
Description
IR45X55X20-IS1-XL X-LIFE BRG INNER RING ; NON-RETURNABLE
Part # IR45X55X20-IS1-XL
BDI # 18314338
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway | Oil Hole
Global Part Number GPN:
373940
Self Aligning:
No