03400
Description
03400 TRUETAP HEAVY DUTY CUTTING FLUID ; 16 OZ BOTTLE 12EA/CS
Part # 03400
BDI # 21483180
Features
Container Type:
Bottle
Typical Use:
Cutting
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
Not Available
Product Type:
Mineral Oil
NON-DET MOT OIL 30 1QT BOTTLE;L0807-054
Description
NON-DET MOT OIL 30 1QT BOTTLE; L0807-054 ; MOTOR OIL NON-RETURNABLE 12EA/CS
Part # L0807-054
BDI # 18230077
Features
Other Features:
Extra Clean
Container Type:
Bottle
Typical Use:
Motor
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 30W
Product Type:
Petroleum Based
AIR TOOL LUBRICANT 1GAL JUG;L0713-057
Description
AIR TOOL LUBRICANT 1GAL JUG ; L0713-057 ; AIR TOOL LUBRICANT NON-RETURNABLE 4EA/CS
Part # L0713-057
BDI # 18229018
Features
Other Features:
Specialty Oil and Fluid
Container Type:
Jug
Typical Use:
Air Tool
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
ISO 32
Product Type:
Petroleum Based
AIR TOOL LUBRICANT 1QT BOT;L0713-054
Description
AIR TOOL LUBRICANT 1QT BOT ; L0713-054 ; NON-RETURNABLE 12EA/CS
Part # L0713-054
BDI # 18229019
Features
Other Features:
Specialty Oil and Fluid
Container Type:
Bottle
Typical Use:
Air Tool
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
ISO 32
Product Type:
Petroleum Based
AIR LUBE 10W/NR-12/1PINT BTL
Description
AIR LUBE 10W/NR-12/1PINT ; 1 PT LIQUID AMBER COLOR 12EA/CS
Part # 601927515
BDI # 21510086
Features
Container Type:
Bottle
Typical Use:
Pneumatic Equipment
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
Not Available
Product Type:
Synthetic