24287 / 2.438X3.35X0.375 CRWA1 R
Description
CRSEAL 24287 / 2.438X3.35X0.375 CRWA1 R ; DBL LIP SEAL
Part # 24287
BDI # 1414120
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604756
18772 / 1.875X2.965X0.234 HM14 R
Description
CRSEAL 18772 / 1.875X2.965X0.234 HM14 R ; SGL LIP SEAL
Part # 18772
BDI # 1243289
Features
Housing Bore - Millimeter:
75.311
Nominal Width - Millimeter:
5.944
Housing Bore - Inch:
2.965
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183403
12X32X7 HMSA10 RG
Description
CRSEAL 12X32X7 HMSA10 RG DBL LIP SEAL ; 0.472MM SHAFT DIA 32MM HOUSING BORE
Part # 12X32X7 HMSA10 RG
BDI # 1256947
Features
Housing Bore - Millimeter:
32
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606285
24863 / 2.5X3X0.25 HM14 R
Description
CRSEAL 24863/ 2.5X3X0.25 HM14 R LIP SEAL
Part # 24863
BDI # 1243738
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604348
40X56X8 HMSA10 RG
Description
CRSEAL 40X56X8 HMSA10 RG DBL LIP SEAL ; 1.575MM SHAFT DIA 56MM HOUSING BORE
Part # 40X56X8 HMSA10 RG
BDI # 1257865
Features
Housing Bore - Millimeter:
56
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.205
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607899