190X220X15 HMSA10 V
Description
CRSEAL 190X220X15 HMSA10 V DBL LIP SEAL
Part # 190X220X15 HMSA10 V
BDI # 1257647
Features
Housing Bore - Millimeter:
220
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.661
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
7.48
Shaft Diameter - Millimeter:
190
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606638
5069 / 0.5X1.124X0.25 CRWA5 R
Description
CRSEAL 5069 / 0.5X1.124X0.25 CRWA5 R ; DBL LIP SEAL
Part # 5069
BDI # 1414553
Features
Housing Bore - Millimeter:
28.55
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.124
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186405
21749 / 2.188X2.997X0.438 CRWH1 R
Description
CRSEAL 21749 / 2.188X2.997X0.438 CRWH1 R ; SGL LIP SEAL
Part # 21749
BDI # 1246170
Features
Housing Bore - Millimeter:
76.124
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.997
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.188
Shaft Diameter - Millimeter:
55.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184020
19255 / 1.938X2.68X0.5 D3 R
Description
CRSEAL 19255 / 1.938X2.68X0.5 D3 R SEAL
Part # 19255
BDI # 1245318
Features
Housing Bore - Millimeter:
68.072
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.68
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case | 2 Springs
Global Part Number GPN:
604271
12X32X7 HMSA10 RG
Description
CRSEAL 12X32X7 HMSA10 RG DBL LIP SEAL ; 0.472MM SHAFT DIA 32MM HOUSING BORE
Part # 12X32X7 HMSA10 RG
BDI # 1256947
Features
Housing Bore - Millimeter:
32
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606285