SMR4-15/1
Description
SMR4-15/1 SHAFT MOUNT REDUCER ; CAST-IRON HOUSING TAPERED BUSHING TYPE
Part # SMR4-15/1
BDI # 21465483
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
121.666
Nominal Center Distance - Inch:
4.79
Other Features:
Torque Arm Included
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.38
SMR5-15/1
Description
SMR5-15/1 SHAFT MOUNT REDUCER ; CAST-IRON HOUSING TAPERED BUSHING TYPE
Part # SMR5-15/1
BDI # 21465487
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
144.018
Nominal Center Distance - Inch:
5.67
Other Features:
Torque Arm Included
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.13
SMR2-15/1
Description
SMR2-15/1 SHAFT MOUNT REDUCER ; CAST-IRON HOUSING TAPERED BUSHING TYPE
Part # SMR2-15/1
BDI # 21465477
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Nominal Center Distance - Inch:
3.75
Other Features:
Torque Arm Included
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.38
SMR3-15/1
Description
SMR3-15/1 SHAFT MOUNT REDUCER ; CAST-IRON HOUSING TAPERED BUSHING TYPE
Part # SMR3-15/1
BDI # 21465479
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
105.918
Nominal Center Distance - Inch:
4.17
Other Features:
Torque Arm Included
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.25