Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 4

Next

Compare
TA3203H15 TA TPR BU REDCR

COMPARE

TA3203H15 TA TPR BU REDCR

Description
TA3203H15 TA TAPER BUSH REDUCER

DODGE

Part # 903002

BDI # 295606

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 152.908
Nominal Center Distance - Inch: 6.02
Other Features: Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 12.79

Price Inventory : In stock
$ 2,372.28 / each QTY
TXT315BS BSV STRAIGHT BORE REDCR

COMPARE

TXT315BS BSV STRAIGHT BORE REDCR

Description
TXT315BS BSV STRAIGHT BORE REDCR ; SPEED REDUCER

DODGE

Part # 243513

BDI # 270946

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 105.918
Nominal Center Distance - Inch: 4.17
Other Features: Double Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Torque Arm Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 10.75

Price Inventory : In stock
$ 3,472.18 / each QTY
TXT415CT CTV TAPER BUSHED REDCR

COMPARE

TXT415CT CTV TAPER BUSHED REDCR

Description
TXT415CT CTV TAPER BUSHED REDCR ; PARALLEL TORQUE-ARM 15:1 RATIO

DODGE

Part # 244526

BDI # 271072

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 20HP
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 121.666
Nominal Center Distance - Inch: 4.79
Other Features: Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 13.42

Price Inventory : In stock
$ 3,467.52 / each QTY
TXT215AT ATV TAPER BUSHED REDUCER

COMPARE

TXT215AT ATV TAPER BUSHED REDUCER

Description
TXT215AT ATV TAPER BUSHED REDUCER ; PARALLEL TORQUE-ARM 15:1 RATIO

DODGE

Part # 242082

BDI # 270756

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 95.25
Nominal Center Distance - Inch: 3.75
Other Features: Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 9.55

Price Inventory : In stock
$ 2,146.68 / each QTY
TXT115AT ATV TAPER BUSHED REDCR

COMPARE

TXT115AT ATV TAPER BUSHED REDCR

Description
TXT115AT ATV TAPER BUSHED REDCR ; PARALLEL TORQUE-ARM 15:1 RATIO

DODGE

Part # 241065

BDI # 270660

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 80.772
Nominal Center Distance - Inch: 3.18
Other Features: Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 9.09

Price Inventory : In stock
$ 1,495.20 / each QTY