GAZ 112 SA
Description
GAZ 112 SA SPHERICAL PLAIN BRG ; 1-3/4" BORE 2-13/16" HOUSING OD
Part # GAZ 112 SA
BDI # 1267060
Features
Enclosure:
Open
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
71.45
Rolling Element:
Spherical Plain Bearing
GAZ 204 SA
Description
GAZ 204 SA SPHERICAL PLAIN BRG ; 2-1/4" BORE 3-9/16" HOUSING OD
Part # GAZ 204 SA
BDI # 1267061
Features
Enclosure:
Open
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
90.475
Rolling Element:
Spherical Plain Bearing
GAZ 208 SA
Description
GAZ 208 SA SPHERICAL PLAIN BRG ; 2-1/2" BORE 3-15/16" HOUSING OD
Part # GAZ 208 SA
BDI # 1267609
Features
Enclosure:
Open
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
100.025
Rolling Element:
Spherical Plain Bearing
GAZ 104 SA
Description
GAZ 104 SA SPHERICAL PLAIN BRG ; 1-1/4" BORE 2" HOUSING OD
Part # GAZ 104 SA
BDI # 1268047
Features
Enclosure:
Open
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
50.8
Rolling Element:
Spherical Plain Bearing
GAC 50 F
Description
GAC 50 F SPHERICAL PLAIN BRG ; 50MM BORE 80MM HOUSING OD
Part # GAC 50 F
BDI # 1419161
Features
Enclosure:
Open
Housing Width - Millimeter:
19
Material - Ball:
Steel
Material - Liner:
Plastic | Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Angular Contact | Single Direction | Axially Split | Self Lubricating | Maintenance Free
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
80