TFL 10
Description
TFL 10 ROD END BEARING ; NON-RETURNABLE RODENDS TF & TM
Part # TFL 10
BDI # 349271
Features
Enclosure:
Open
Housing Width - Millimeter:
14.275
Material - Ball:
Steel
Material - Liner:
Bronze
Material - Outer Member:
Steel
Mounting Thread:
5/8-18 UNF
Thread Direction:
Left Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Chrome Plated Ball
Rolling Element:
Spherical Plain Bearing
GEZ 010 ES
Description
GEZ 010 ES SPHERICAL PLAIN BRG ; 5/8" BORE 15/32" HOUSING WID 1-1/16" OD
Part # GEZ 010 ES
BDI # 1418383
Features
Enclosure:
Open
Housing Width - Millimeter:
11.913
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.063
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
POSB 10
Description
POSB 10 ROD END BEARING ; PILLOBALL WITH MALE THREAD
Part # POSB 10
BDI # 17001219
Features
Enclosure:
Open
Housing Width - Millimeter:
14.275
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Die Cast Zinc Alloy
Mounting Thread:
5/8-18 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
2 Piece | Copper Bushing
Rolling Element:
Spherical Plain Bearing
POSB10NF
Description
POSB10NF ROD END BEARING ; PILLOBALL WITH MALE THREAD
Part # POSB10NF
BDI # 17219440
Features
Material - Liner:
Copper
Material - Outer Member:
Die Cast Zinc Alloy
Mounting Thread:
5/8-18 UNF
Thread Direction:
Right Hand
Stud Profile:
Male
Inch - Metric:
Inch
Other Features:
Insert Type | Zerk type Grease Nipple
Housing Width - Millimeter:
14.25
Material - Ball:
Steel
Rolling Element:
Spherical Plain Bearing
POSB 10-L
Description
POSB 10-L ROD END BEARING ; PILLOBALL WITH MALE THREAD
Part # POSB 10-L
BDI # 18203179
Features
Material - Liner:
Copper
Material - Outer Member:
Die Cast Zinc Alloy
Mounting Thread:
5/8-18 UNF
Thread Direction:
Left Hand
Stud Profile:
Male
Inch - Metric:
Inch
Other Features:
Insert Type
Housing Width - Millimeter:
14.25
Material - Ball:
Steel
Rolling Element:
Spherical Plain Bearing