GE 12 C
Description
GE 12 C SPHERICAL PLAIN BRG ; 12MM BORE 7MM HOUSING WID 22MM OD
Part # GE 12 C
BDI # 1418305
Features
Enclosure:
Open
Housing Width - Millimeter:
7
Material - Ball:
Steel
Material - Liner:
Teflon Sintered Bronze
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Other Features:
2 Piece | Maintenance Free | Chrome Plated Ball | Self Lubricating
Self Aligning:
Yes
13SF22
Description
13SF22 SPHERICAL PLAIN BEARING ; 1.375"X2.1875"X1.187"
Part # 13SF22
BDI # 1310567
Features
Enclosure:
Open
Housing Width - Millimeter:
26.187
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
16.662
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.438
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GEZ 112 ES
Description
GEZ 112 ES SPHERICAL PLAIN BRG ; 1.7500"X2.8125"X38.89MM NO SEAL CS
Part # GEZ 112 ES
BDI # 1418391
Features
Enclosure:
Open
Housing Width - Millimeter:
33.325
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GEZ 104 ES
Description
GEZ 104 ES SPHERICAL PLAIN BRG ; 1-1/4" BORE 15/16" HOUSING WID 2" OD
Part # GEZ 104 ES
BDI # 1418387
Features
Enclosure:
Open
Housing Width - Millimeter:
23.8
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes