ZKLF30100-2RS-PE
Description
ZKLF30100-2RS-PE ANG CONTACT BALL BRG ; 30MM X 100MM X 38MM
Part # ZKLF30100-2RS-PE
BDI # 1178992
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Ball Screw Support
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable