Page 1 of 2

Next

Compare
7218 CD/P4ADGA

COMPARE

7218 CD/P4ADGA

Description
7218 CD/P4ADGA ANG CONTACT BALL BRG ; PRECISION

SKF

Part # 7218 CD/P4ADGA

BDI # 1265511

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super Precision | High Capacity
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
$ 2,209.57 / each QTY
7016 CD/P4A

COMPARE

7016 CD/P4A

Description
7016 CD/P4A ANG CONTACT BALL BRG ; 80MMX125MMX22MM SINGLE ROW

SKF

Part # 7016 CD/P4A

BDI # 1260430

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Flush Ground: No

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
$ 767.16 / each QTY
6214 TC/C782

COMPARE

6214 TC/C782

Description
6214 TC/C782 DEEP GROOVE BALL BRG ; 70MM BORE 125MM OD 24MM WD

SKF

Part # 6214 TC/C782

BDI # 1258544

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | Inner Ring Guided
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
$ 757.80 / each QTY
7008 CD/P4ADGA

COMPARE

7008 CD/P4ADGA

Description
7008 CD/P4ADGA ANG CONTACT BALL BRG ; 40MM BORE 68MM OD 30MM WD

SKF

Part # 7008 CD/P4ADGA

BDI # 1265495

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
$ 566.21 / each QTY
71908 CDGA/P4A

COMPARE

71908 CDGA/P4A

Description
71908 CDGA/P4A ANG CONTACT BALL BRG ; PRECISION

SKF

Part # 71908 CDGA/P4A

BDI # 1415185

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
$ 353.03 / each QTY