71908 CDGA/P4A
Description
71908 CDGA/P4A ANG CONTACT BALL BRG ; PRECISION
Part # 71908 CDGA/P4A
BDI # 1415185
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
6217 TC/C782
Description
6217 TC/C782 DEEP GROOVE BALL BRG ; ABEC-5 PRECISION
Part # 6217 TC/C782
BDI # 18296365
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6212 Y/C782
Description
6212 Y/C782 DEEP GROOVE BALL BRG ; ABEC-5 PRECISION
Part # 6212 Y/C782
BDI # 1258328
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Ball Guided
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7010 CD/P4ADGB
Description
7010 CD/P4ADGB ANG CONTACT BALL BRG ; 50MM BORE 80MM OD 32MM WD
Part # 7010 CD/P4ADGB
BDI # 1265533
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7008 CD/P4ADGA
Description
7008 CD/P4ADGA ANG CONTACT BALL BRG ; 40MM BORE 68MM OD 30MM WD
Part # 7008 CD/P4ADGA
BDI # 1265495
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring