Page 1 of 7

Next

Compare
ML7013CVUJ74S

COMPARE

ML7013CVUJ74S

Description
ML7013CVUJ74S MACHLINE ANG CONTACT BRG

NTN

Part # ML7013CVUJ74S

BDI # 1223131

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: Yes

Contact Angle: 17 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : In stock
$ 660.41 / each QTY
6005P5

COMPARE

6005P5

Description
6005P5 DEEP GROOVE BALL BRG ; 25MMX47MMX12MM

NTN

Part # 6005P5

BDI # 1204649

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : In stock
$ 153.87 / each QTY
20TAC47CSUHPN7

COMPARE

20TAC47CSUHPN7

Description
20TAC47CSUHPN7 AC THRUST BALL BEARING ; BALL SCREW 20MM BOREX47MM ODX15MM W

NSK

Part # 20TAC47CSUHPN7

BDI # 1412621

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | Ball Screw Support | High Capacity | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : In stock
$ 298.05 / each QTY
7016 CD/P4A

COMPARE

7016 CD/P4A

Description
7016 CD/P4A ANG CONTACT BALL BRG ; 80MMX125MMX22MM SINGLE ROW

SKF

Part # 7016 CD/P4A

BDI # 1260430

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Flush Ground: No

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
$ 767.16 / each QTY
6214 TC/C782

COMPARE

6214 TC/C782

Description
6214 TC/C782 DEEP GROOVE BALL BRG ; 70MM BORE 125MM OD 24MM WD

SKF

Part # 6214 TC/C782

BDI # 1258544

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | Inner Ring Guided
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
$ 757.80 / each QTY