MM40BS72 QUH

COMPARE

MM40BS72 QUH

Description
MM40BS72 QUH PRECISION BALL BEARING ; EA = PAA/SET 40MM ID 72MM OD 60MM WD

TIMKEN

Part # MM40BS72 QUH

BDI # 1366833

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
$ 1,617.91 / each QTY