Page 1 of 3

Next

Compare
ML7013CVUJ74S

COMPARE

ML7013CVUJ74S

Description
ML7013CVUJ74S MACHLINE ANG CONTACT BRG

NTN

Part # ML7013CVUJ74S

BDI # 1223131

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: Yes

Contact Angle: 17 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : In stock
$ 660.41 / each QTY
HCS71914-E-T-P4S-DUL

COMPARE

HCS71914-E-T-P4S-DUL

Description
HCS71914-E-T-P4S-DUL SPINDLE BEARING

FAG

Part # HCS71914-E-T-P4S-DUL

BDI # 1158544

Features

Enclosure: 2 Seals
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : In stock
$ 2,474.51 / pair QTY
7016 CD/P4A

COMPARE

7016 CD/P4A

Description
7016 CD/P4A ANG CONTACT BALL BRG ; 80MMX125MMX22MM SINGLE ROW

SKF

Part # 7016 CD/P4A

BDI # 1260430

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Flush Ground: No

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
$ 767.16 / each QTY
6214 TC/C782

COMPARE

6214 TC/C782

Description
6214 TC/C782 DEEP GROOVE BALL BRG ; 70MM BORE 125MM OD 24MM WD

SKF

Part # 6214 TC/C782

BDI # 1258544

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | Inner Ring Guided
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
$ 757.80 / each QTY
2MM9113WI

COMPARE

2MM9113WI

Description
2MM9113WI PRECISION BALL BEARING ; PHENOLIC ANGULAR CONTACT

TIMKEN

Part # 2MM9113WI

BDI # 1334082

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: No

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
$ 430.79 / each QTY