7016 CD/P4A
Description
7016 CD/P4A ANG CONTACT BALL BRG ; 80MMX125MMX22MM SINGLE ROW
Part # 7016 CD/P4A
BDI # 1260430
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
6214 TC/C782
Description
6214 TC/C782 DEEP GROOVE BALL BRG ; 70MM BORE 125MM OD 24MM WD
Part # 6214 TC/C782
BDI # 1258544
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Inner Ring Guided
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6217 TC/C782
Description
6217 TC/C782 DEEP GROOVE BALL BRG ; ABEC-5 PRECISION
Part # 6217 TC/C782
BDI # 18296365
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
3MM9116WICRDUL
Description
3MM9116WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 80MM BORE 125MM OD
Part # 3MM9116WI DUL
BDI # 1339949
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
216HCDUL O-11
Description
216HCDUL O-11 SPINDLE BEARING ; 80MM ID X 140MM OD
Part # 216HCDUL O-11
BDI # 19408340
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Oil Lubrication
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring