7218 CD/P4ADGA
Description
7218 CD/P4ADGA ANG CONTACT BALL BRG ; PRECISION
Part # 7218 CD/P4ADGA
BDI # 1265511
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision | High Capacity
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
6217 TC/C782
Description
6217 TC/C782 DEEP GROOVE BALL BRG ; ABEC-5 PRECISION
Part # 6217 TC/C782
BDI # 18296365
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7022A5TRDULP4Y
Description
7022A5TRDULP4Y PRECISION AC BALL BEARING ; 110MM BOREX170MM ODX28MM W 1-ROW
Part # 7022A5TRDULP4Y
BDI # 22997961
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring