7224 ACD/P4ADBA
Description
7224 ACD/P4ADBA ANG CONTACT BALL BRG ; ABEC-7
Part # 7224 ACD/P4ADBA
BDI # 1296832
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7026A5TRDULP4Y
Description
7026A5TRDULP4Y PRECISION AC BALL BEARING ; 130MM BOREX200MM ODX33MM W 1-ROW
Part # 7026A5TRDULP4Y
BDI # 22997965
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring