Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
20TAC47CSUHPN7
Description
20TAC47CSUHPN7 AC THRUST BALL BEARING ; BALL SCREW 20MM BOREX47MM ODX15MM W
Part # 20TAC47CSUHPN7
BDI # 1412621
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support | High Capacity | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
2MM204WICRDUM
Description
2MM204WICRDUM PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 20MM BORE 47MM OD
Part # 2MM204WI DUM
BDI # 1333615
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
71905 CDGA/P4A
Description
71905 CDGA/P4A ANG CONTACT BALL BRG ; PRECISION
Part # 71905 CDGA/P4A
BDI # 1415615
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
2MM9104WICR
Description
2MM9104WICR PRECISION BALL BEARING ; PHENOLIC ANGULAR CONTACT
Part # 2MM9104WI
BDI # 1333939
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring