Page 1 of 2

Next

Compare
6005P5

COMPARE

6005P5

Description
6005P5 DEEP GROOVE BALL BRG ; 25MMX47MMX12MM

NTN

Part # 6005P5

BDI # 1204649

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : In stock
$ 153.87 / each QTY
20TAC47CSUHPN7

COMPARE

20TAC47CSUHPN7

Description
20TAC47CSUHPN7 AC THRUST BALL BEARING ; BALL SCREW 20MM BOREX47MM ODX15MM W

NSK

Part # 20TAC47CSUHPN7

BDI # 1412621

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | Ball Screw Support | High Capacity | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : In stock
$ 298.05 / each QTY
2MM204WICRDUM

COMPARE

2MM204WICRDUM

Description
2MM204WICRDUM PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 20MM BORE 47MM OD

TIMKEN

Part # 2MM204WI DUM

BDI # 1333615

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
$ 441.07 / each QTY
2MM9105WICRDUL

COMPARE

2MM9105WICRDUL

Description
2MM9105WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 25MM BORE 47MM OD

TIMKEN

Part # 2MM9105WI DUL

BDI # 1333957

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
$ 521.83 / each QTY
3MM204WICRDUL

COMPARE

3MM204WICRDUL

Description
3MM204WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 20MM BORE 47MM OD

TIMKEN

Part # 3MM204WI DUL

BDI # 1339630

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
$ 385.99 / each QTY