2MM9308WICRDUL
Description
2MM9308WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 40MM BORE 62MM OD
Part # 2MM9308WI DUL
BDI # 1334390
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
M206KDD A3158A
Description
M206KDD A3158A PRECISION BALL BEARING ; 30MM ID 62MM OD 16MM WD
Part # M206KDD A3158A
BDI # 1365420
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Conrad
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
17 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
MLE71910CVDUJ84S
Description
MLE71910CVDUJ84S ANGULAR CONT BALL BRG ; 50MMX72MMX24MM
Part # MLE71910CVDUJ84S
BDI # 1223603
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
17 Degree
Other Features:
Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball | High Speed
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable