Page 1 of 3

Next

Compare
ML7013CVUJ74S

COMPARE

ML7013CVUJ74S

Description
ML7013CVUJ74S MACHLINE ANG CONTACT BRG

NTN

Part # ML7013CVUJ74S

BDI # 1223131

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: Yes

Contact Angle: 17 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : In stock
$ 660.41 / each QTY
20TAC47CSUHPN7

COMPARE

20TAC47CSUHPN7

Description
20TAC47CSUHPN7 AC THRUST BALL BEARING ; BALL SCREW 20MM BOREX47MM ODX15MM W

NSK

Part # 20TAC47CSUHPN7

BDI # 1412621

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | Ball Screw Support | High Capacity | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : In stock
$ 298.05 / each QTY
2MM9113WI

COMPARE

2MM9113WI

Description
2MM9113WI PRECISION BALL BEARING ; PHENOLIC ANGULAR CONTACT

TIMKEN

Part # 2MM9113WI

BDI # 1334082

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: No

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
$ 430.79 / each QTY
2MM206WICR

COMPARE

2MM206WICR

Description
2MM206WICR PRECISION BALL BEARING ; PHENOLIC ANGULAR CONTACT

TIMKEN

Part # 2MM206WI

BDI # 1333637

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Flush Ground: No

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
$ 201.47 / each QTY
M206KDD A3158A

COMPARE

M206KDD A3158A

Description
M206KDD A3158A PRECISION BALL BEARING ; 30MM ID 62MM OD 16MM WD

TIMKEN

Part # M206KDD A3158A

BDI # 1365420

Features

Enclosure: 2 Metal Shields
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | Conrad
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
$ 146.79 / each QTY