20TAC47CSUHPN7

COMPARE

20TAC47CSUHPN7

Description
20TAC47CSUHPN7 AC THRUST BALL BEARING ; BALL SCREW 20MM BOREX47MM ODX15MM W

NSK

Part # 20TAC47CSUHPN7

BDI # 1412621

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | Ball Screw Support | High Capacity | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : In stock
$ 298.05 / each QTY
6008LLUP5

COMPARE

6008LLUP5

Description
6008LLUP5 DEEP GROOVE BALL BRG ; NON-RETURNABLE 40MMX68MMX15MM

NTN

Part # 6008LLUP5

BDI # 21451926

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | Double Lip Seal
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
$ 242.56 / each QTY
BST30X62-1BP4

COMPARE

BST30X62-1BP4

Description
BST30X62-1BP4 BALL SCREW SUPPORT BRG ; 30MM BORE 62MM OD 15MM WD

NTN

Part # BST30X62-1BP4

BDI # 1215450

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
$ 308.57 / each QTY
BST35X72-1BP4

COMPARE

BST35X72-1BP4

Description
BST35X72-1BP4 BALL SCREW SUPPORT BRG ; 35MM BORE 72MM OD 15MM WD

NTN

Part # BST35X72-1BP4

BDI # 1215458

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
$ 334.51 / each QTY