Page 1 of 881

Next

Compare
3014MG90BF

COMPARE

3014MG90BF

Description
3014MG90BF ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 3014MG90BF

BDI # 922197

Features

Pitch Diameter - Inch: 5.263
Flange Outside Diameter - Millimeter: 150.114
Inch - Metric: Metric
Outside Diameter - Inch: 5.153
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 133.68
Mounting Method: Rough Bore
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
P6814M170-J

COMPARE

P6814M170-J

Description
P6814M170-J SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P6814M170-J

BDI # 610478

Features

Pitch Diameter - Inch: 11.93
Flange Outside Diameter - Millimeter: 317.5
Inch - Metric: Metric
Outside Diameter - Inch: 11.82
Face Width - Millimeter: 179.4

Face Width - Inch: 7.063
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577712
Pitch Diameter - Millimeter: 303.022

Price Inventory : Available to order
Loading Price
QTY
40L075AF

COMPARE

40L075AF

Description
40L075AF ; POR TIMING PULLEY SB 9/16

TSUBAKI

Part # 40L075AF

BDI # 921852

Features

Pitch Diameter - Inch: 4.775
Inch - Metric: Inch
Outside Diameter - Inch: 4.744
Face Width - Millimeter: 26.01
Face Width - Inch: 1.024

Belt Pitch: 3/8 Inch
Pitch Diameter - Millimeter: 121.285
Mounting Method: Rough Bore
Belt Width - Millimeter: 19.05
Belt Style: L

Price Inventory : Available to order
Loading Price
QTY
155MT25BFPUR

COMPARE

155MT25BFPUR

Description
155MT25BFPUR ; POR PUL 5MT25B15 SB 1/4 B

TSUBAKI

Part # 155MT25BFPUR

BDI # 923130

Features

Pitch Diameter - Inch: 0.94
Inch - Metric: Metric
Outside Diameter - Inch: 0.895
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 23.876
Mounting Method: Rough Bore
Belt Width - Millimeter: 25
Belt Style: 5M-25

Price Inventory : Available to order
Loading Price
QTY
328MT50AF-L55S1J

COMPARE

328MT50AF-L55S1J

Description
328MT50AF L55S1J ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 328MT50AF-L55S1J

BDI # 924455

Features

Pitch Diameter - Inch: 3.208
Inch - Metric: Metric
Outside Diameter - Inch: 3.156
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 81.483
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY