248MT20AF-F0.500
Description
248MT20AF F0.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 248MT20AF-F0.500
BDI # 923424
Features
Pitch Diameter - Inch:
2.406
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
30XL037 1/2 2SS
Description
30XL037 1/2 2SS BUSHING ; 1/2IN BORE GREY CAST IRON
Part # 30XL037 1/2 2SS
BDI # 21445191
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
53.848
Inch - Metric:
Inch
Outside Diameter - Inch:
1.89
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
48.51
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
1.194
Flange Outside Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Outside Diameter - Inch:
1.164
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
30.328
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7
258MG21BF-F0.500
Description
258MG21BF F0.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 258MG21BF-F0.500
BDI # 922012
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
Belt Width - Millimeter:
21
328MG12BF-F0.500
Description
328MG12BF F0.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 328MG12BF-F0.500
BDI # 922329
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.008
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12