Page 1 of 21

Next

Compare
18H100 X 7/8

COMPARE

18H100 X 7/8

Description
18H100 X 7/8 SYNCHRONOUS PULLEY ; 18 TEETH 2.875IN PD

MARTIN SPROCKET & GR

Part # 18H100 X 7/8

BDI # 22131941

Features

Pitch Diameter - Inch: 2.865
Flange Outside Diameter - Millimeter: 78.969
Inch - Metric: Inch
Outside Diameter - Inch: 2.811
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Pitch Diameter - Millimeter: 72.771
Mounting Method: Finished Bore
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
448MT20AF-F0.875

COMPARE

448MT20AF-F0.875

Description
448MT20AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 448MT20AF-F0.875

BDI # 925868

Features

Pitch Diameter - Inch: 4.411
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 112.039
Mounting Method: Finished Bore
Belt Width - Millimeter: 20
Belt Style: 8M-20

Price Inventory : Available to order
Loading Price
QTY
365MT15AF-F0.875

COMPARE

365MT15AF-F0.875

Description
365MT15AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 365MT15AF-F0.875

BDI # 924886

Features

Pitch Diameter - Inch: 2.256
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 20.65
Face Width - Inch: 0.813

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 57.302
Mounting Method: Finished Bore
Belt Width - Millimeter: 15
Belt Style: 5M-15

Price Inventory : Available to order
Loading Price
QTY
348MG36BF-F0.875

COMPARE

348MG36BF-F0.875

Description
348MG36BF F0.8750 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 348MG36BF-F0.875

BDI # 922463

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 93.98
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 86.589
Mounting Method: Finished Bore
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
728MT85AF-F0.875

COMPARE

728MT85AF-F0.875

Description
728MT85AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 728MT85AF-F0.875

BDI # 927380

Features

Pitch Diameter - Inch: 7.218
Inch - Metric: Metric
Outside Diameter - Inch: 7.164
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 183.337
Mounting Method: Finished Bore
Belt Width - Millimeter: 85
Belt Style: 8M-85

Price Inventory : Available to order
Loading Price
QTY