M4H26T25C

COMPARE

M4H26T25C

Description
M4H26T25C C-FACE REDUCER ; 25.57:1 RATIO 250TC HOLLOW BORE

DODGE

Part # M4H26T25C

BDI # 299499

Features

Mounting Frame: 250TC
Nominal Max Input Rating: 28.3HP
Nominal Max Output RPM: 68
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Single Reduction
Mounting Method: Shaft Mounted
Overall Length - Inch: 31.5

Price Inventory : Available to order
$ 5,998.73 / each QTY
2603 500/1 WR 1.438 SIDE MOUNT

COMPARE

2603 500/1 WR 1.438 SIDE MOUNT

Description
2603 500/1 WR 1.438 SIDE MOUNT GR REDCR ; NON-RETURNABLE DOUBLE REDUCTION

HUB CITY

Part # 0230-24209

BDI # 472852

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 3.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Nominal Center Distance - Inch: 2.63
Other Features: Double Reduction | Other Mount Flange Bracket Mounted | Optional Input - Down L or R; Up L or R; Left Above or Below
Mounting Method: Shaft Mounted
Overall Length - Inch: 11.75

Price Inventory : Available to order
$ 1,702.97 / each QTY