Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
127
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
234.95
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Global Part Number GPN:
461718
Bushing Series:
6050
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.25
Length Thru Bore - Millimeter:
152.4
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
260.35
Bore - Millimeter:
139.7
Bore - Inch:
5.5
Other Features:
Keyway on ID
Global Part Number GPN:
464360
Bushing Series:
7060
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
53.975
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Bore - Millimeter:
125.425
Width - Inch:
2.125
C200M-170x225
Description
C200M-170X225 KEYLESS LOCKING ASSEMBLY ; 6.693" ID X 8.858" OD DOUBLE TAPER
Part # C200M-170X225
BDI # 194235
Features
Component:
Keyless Locking Assembly
Series:
C200
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.858
Outside Diameter - Millimeter:
225
Bore - Millimeter:
170
Length - Millimeter:
43.993
Other Features:
22 Locking Screws | Double Taper | Self Releasing | No Self Centering
Length - Inch:
1.732
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.252
Outside Diameter - Millimeter:
235
Bore - Millimeter:
177.8
Length - Millimeter:
44
Other Features:
24 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
1.732