SK X 2-3/8-KW
Description
SK X 2-3/8-KW QD BUSHING ; 2-3/8" BORE 2-13/16" OD 1-15/16" LTB
Part # 120443
BDI # 257301
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Other Features:
Keyway on ID
Global Part Number GPN:
460885
Bushing Series:
SK
3020 2-3/8
Description
3020 2.3/8 TAPER LOCK BUSHING ; 2-3/8" BORE 4-1/4" OD 2" L THRU BORE
Part # 78596206
BDI # 1103663
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Global Part Number GPN:
461332
Bushing Series:
3020
2517 X 2-3/8-KW
Description
2517 X 2-3/8-KW TL BUSHING ; 2-3/8" BORE 3-3/8" OD 1-3/4" LTB
Part # 117098
BDI # 256140
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Other Features:
Keyway on ID
Global Part Number GPN:
460050
Bushing Series:
2517
3020 X 2-3/8-KW
Description
3020 X 2-3/8-KW TL BUSHING ; 2-3/8" BORE 4-1/4" OD 2" LTB
Part # 117124
BDI # 256164
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Other Features:
Keyway on ID
Global Part Number GPN:
374894
Bushing Series:
3020
SF 2 3/8
Description
SF 2 3/8 QD BUSHING ; 2-3/8" BORE 3-1/8" OD 2-1/16" LTB
Part # SF 2 3/8
BDI # 611213
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Other Features:
Keyway on ID
Global Part Number GPN:
465378
Bushing Series:
SF