2 3/16 RIBBED RIGID CPLG

COMPARE

2 3/16 RIBBED RIGID CPLG

Description
2 3/16 RIBBED RIGID CPLG ; 2-3/16" BORE 6" OD RIGID COUPLING SHAFT

DODGE

Part # 009013

BDI # 239510

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 6

Length Thru Bore - Millimeter: 219.075
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 12400In-Lbs

Price Inventory : Available to order
$ 417.04 / each QTY