MCYR 12 S
Description
MCYR 12 S CAM FOLLOWER BEARING ; 12MM BORE 32MM RLR DIA 14MM RLR WIDTH
Part # 3612011001
BDI # 345140
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21322
LR201-X-2RSR
Description
LR201-X-2RSR YOKE TYPE TRACK ROLLER ; 12MM ID X 35MM OD X 10MM
Part # LR201-X-2RSR
BDI # 18315105
Features
Roller Width - Inch:
0.394
Roller Width - Millimeter:
10
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Lip Seals
Rolling Element:
Ball Bearing
LFR5301-10-2RS-RB
Description
LFR5301-10-2RS-RB CAM FOLLOWER BEARING ; DBL ROW GAP SEAL
Part # LFR5301-10-2RS-RB
BDI # 1175247
Features
Roller Width - Inch:
0.748
Roller Width - Millimeter:
19
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Stainless Steel Tread | Gap Seal
Global Part Number GPN:
589153
HK1210-HLA
Description
HK1210-HLA DRAWN CUP NDL RLR BRG ; 12MM BORE 16MM OD 10MM W
Part # HK1210
BDI # 1173893
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591171
Self Aligning:
No
BK1210-B
Description
BK1210-B DRAWN CUP NDL RLR BRG ; 12MM BORE 16MM OD
Part # BK1210-B
BDI # 1411468
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
Yes
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Retainer:
Yes
Other Features:
Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591097
Self Aligning:
No