22326 CC/C3W33
Description
22326 CC/C3W33 SPHR ROLLER BRG ; 130MM BORE 280MM OD 93MM WID SHAFT MOUNT
Part # 22326 CC/C3W33
BDI # 1418090
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HM237510-2
Description
HM237510-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 11-3/8" OD 1-7/8" WD
Part # HM237510-2
BDI # 1358601
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
11.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
288.925
Other Features:
Heavy Medium Duty
Global Part Number GPN:
648029
Precision Class:
Standard
Basic Number:
HM237510
22232KEJW33C3
Description
22232KEJW33C3 SPHERICAL RLR BRG ; 160MM ID 290MM OD 80MM WD BRASS CAGE
Part # 22232KEJW33C3
BDI # 1317063
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
SET807-900SA
Description
SET807-900SA TAPERED ROLLER BEARING ASSY ; SINGLE ROW 8-12 OD
Part # SET807-2
BDI # 1373212
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
10.875
Outside Diameter - Millimeter:
276.225
Bore - Millimeter:
203.2
Bore - Inch:
8
Other Features:
2 Single Cone | 1 Double Cup
Assembly Components:
LM241149NW (2) | LM241110D (1)
Basic Number:
LM241149
Precision Class:
Standard
87111-2
Description
87111-2 TAPERED ROLLER BEARING CUP ; PRECISION 11-1/8" OD 1-7/16" WD
Part # 87111-2
BDI # 1352050
Features
Component:
Cup
Width - Millimeter:
36.525
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
11.125
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
282.575
Global Part Number GPN:
649978
Precision Class:
Standard
Basic Number:
87111