Page 1 of 20

Next

Compare
KRV35-PP-A

COMPARE

KRV35-PP-A

Description
KRV35-PP

INA

Part # KRV35-PP-A

BDI # 1181471

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Full Complement | 3 Stage Sealing
Global Part Number GPN: 240014

Price Inventory : In stock
Loading Price
QTY
LR5201-X-2Z-TVH-XL

COMPARE

LR5201-X-2Z-TVH-XL

Description
LR5201-X-2Z-TVH-XL X-LIFE TRACK RLR BRG ; NON-RETURNABLE 12MM X 35MM X 15.9MM

INA

Part # LR5201-X-2Z-TVH-XL

BDI # 15056925

Features

Roller Width - Inch: 0.626
Roller Width - Millimeter: 15.9
Roller Surface Profile: Flat
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Plastic Cage
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
NA2206-2RSR

COMPARE

NA2206-2RSR

Description
NA2206-2RSR CAM FOLLOWER BEARING ; YOKE TYPE

INA

Part # NA2206-2RSR

BDI # 1175403

Features

Roller Width - Inch: 0.78
Roller Width - Millimeter: 19.8
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Caged | With Inner Ring | Lip Seal
Global Part Number GPN: 239709

Price Inventory : Available to order
Loading Price
QTY
ZL5203-DRS

COMPARE

ZL5203-DRS

Description
ZL5203-DRS STUD TYPE TRACK ROLLER ; DOUBLE ROW

INA

Part # ZL5203-DRS

BDI # 15093536

Features

Roller Width - Inch: 0.689
Thread Size: M8
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Lip Seals on One Side

Price Inventory : Available to order
Loading Price
QTY
RNA2206-2RSR

COMPARE

RNA2206-2RSR

Description
RNA2206-2RSR CAM FOLLOWER BEARING ; POR NON-RETURNABLE 35MM ID X 62MM OD

INA

Part # RNA2206-2RSR

BDI # 1177070

Features

Roller Width - Inch: 0.78
Roller Width - Millimeter: 19.8
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Caged | Without Inner Ring | Lip Seal
Global Part Number GPN: 239879

Price Inventory : Available to order
Loading Price
QTY