ZL202-DRS

COMPARE

ZL202-DRS

Description
ZL202-DRS CAM FOLLOWER BEARING ; 40MM X 16MM X 23.8MM 2

INA

Part # ZL202-DRS

BDI # 1412277

Features

Roller Width - Inch: 0.433
Thread Size: M8
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Other Features: One Side Lip Seals | One Side Plastic Cover
Global Part Number GPN: 240092

Price Inventory : Available to order
$ 43.64 / each QTY