80-2 RIV 10FT
Description
80-2 10FT RIV ROLLER CHAIN ; DOUBLE 1" PITCH 10FT/BOX
Part # 80-2 RIV 10FT
BDI # 18152025
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80-2
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
40 RIV 100FT
Description
40-1 100FT RIV ROLLER CHAIN ; 1/2" PITCH 100FT/REEL
Part # 40-1 RIV 100FT
BDI # 18622182
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
C2050 RIV 10FT
Description
C2050 RIV CONVEYING CHAIN ; C2050 1-1/4" PITCH 10FT/BOX
Part # C2050 RIV 10FT
BDI # 18151827
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
1.25
Chain Size:
C2050
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
Number of Strands:
1
35 O/L
Description
35-1 O/L CHAIN OFFSET LINK ; 35 CHAIN 3/8" CHAIN PITCH COTTERED
Part # 35-1 OL
BDI # 18151366
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Offset Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
598152
Chain Series:
Standard
Internal Special Features:
No
C2080H RIV 10FT
Description
C2080H RIV CONVEYING CHAIN ; C2080 2" PITCH 10FT/BOX
Part # C2080H RIV 10FT
BDI # 18151836
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
2
Chain Size:
C2080
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No
Number of Strands:
1