RSC-40-1 SC CO LINK AU;D5893
Description
RSC-40-1 SC CO LINK AU ; D5893
Part # 101960932; RSC-40-1 SC CO LINK AU;D5893
BDI # 20854792
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
S40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
RSC-40-1 SC CO LINK NI;D5902
Description
RSC-40-1 SC CO LINK NI ; D5902 ; 0.5" PITCH 1-STRAND S40 ANSI SPRING CLIP
Part # 101960941; RSC-40-1 SC CO LINK NI;D5902
BDI # 21486189
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
S40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No
RSC-40-1R-10FT;D0169
Description
RSC-40-1R-10FT ; D0169 ; SAPPHIRE RLLR CHAIN 10FT/BOX
Part # 101954383; RSC-40-1R-10FT;D0169
BDI # 21486195
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
S40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No