Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
1
Chain Size:
C2040
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Other Features:
With K1 Attachment
Chain Series:
Double Pitch Conveyor
Internal Special Features:
Corrosion Resistant
RS40-SS-HP-1-CL
Description
RS40-SS-HP-1-CL CHAIN CONNECTING LINK ; .5IN PITCH RIVETED 1 STRAND STAINLESS
Part # 40SSHPCL
BDI # 905363
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Hollow Pin
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
RS40-1-CL-CP
Description
40 C/L CP CHAIN CONNECTING LINK ; 40 CHAIN 1/2" CHAIN PITCH COTTERED
Part # 40CLCP
BDI # 903414
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602518
Chain Series:
Standard
Internal Special Features:
No
40 SS HPB 10FT
Description
40 SS HPB RIVETED CHAIN ; 40 ANSI 0.5" P 1 STRAND STAINLESS 10/BOX
Part # 40SSHPB
BDI # 21462756
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Hollow Pin
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
RS40-NP-1-CL
Description
40NP C/L SC CHAIN CONNECTING LINK ; 1/2" PITCH NICKEL PLATED
Part # 40NPCL
BDI # 903270
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Global Part Number GPN:
602527
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant