RS60-SS-1-OL
Description
RS60-SS-1-OL CHAIN OFFSET LINK ; 60 CHAIN 3/4" CHAIN PITCH COTTERED
Part # 60SSOL
BDI # 904384
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Offset Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Global Part Number GPN:
602501
40 SS HPB 10FT
Description
40 SS HPB 10FT RIVETED CHAIN ; 40 ANSI 0.5" P 1 STRAND SS 10FT/BOX
Part # 40SSHPB
BDI # 21462756
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Hollow Pin
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
1.25
Chain Size:
C2050
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With A2 Attachment
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
RS50-LMD-1-CL
Description
RS50-LMD-1-CL CONNECTING LINK ; 5/8" PITCH LUBE FREE FOR DRIVE CHAIN
Part # 50LAMCL
BDI # 904673
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Lambda Series | Maintenance Free
Chain Series:
Standard
Internal Special Features:
Self Lubricating | Sintered Bushing
50 RIV 50FT
Description
50 RIV 50FT ROLLER CHAIN ; 50 ANSI RIVETED 0.625 PITCH 50FT/BOX
Part # 50R50
BDI # 21462787
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No