34887 / 3.5X4.501X0.375 CRWA1 R
Description
CRSEAL 34887 / 3.5X4.501X0.375 CRWA1 R ; DBL LIP SEAL
Part # 34887
BDI # 1244129
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603480
11343 / 1.125X2X0.375 CRWA1 R
Description
CRSEAL 11343 / 1.125X2X0.375 CRWA1 R ; DBL LIP SEAL
Part # 11343
BDI # 1242455
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181035
LOR 53
Description
LOR 53 POSITRAC LABYRINTH SEAL ; 3 RING 2-13/16" TO 3" SHAFT DIA AL
Part # LOR 53
BDI # 1260949
15141 / 1.5X2.502X0.313 CRW1 R
Description
CRSEAL 15141 / 1.5X2.502X0.313 CRW1 R ; SGL LIP SEAL
Part # 15141
BDI # 1242882
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182404
18581 / 1.875X2.623X0.313 CRWA1 R
Description
CRSEAL 18581 / 1.875X2.623X0.313 CRWA1 R ; DBL LIP SEAL
Part # 18581
BDI # 1243259
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183363