160X190X15 HMS5 RG
Description
CRSEAL 160X190X15 HMS5 RG LIP SEAL ; 6.299MM SHAFT DIA 190MM HOUSING BORE
Part # 160X190X15 HMS5 RG
BDI # 1257086
Features
Housing Bore - Millimeter:
190
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.48
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.299
Shaft Diameter - Millimeter:
160
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
187068
64998 / 6.5X7.5X0.5 CRWH1 V
Description
CRSEAL 64998 / 6.5X7.5X0.5 CRWH1 V SEAL
Part # 64998
BDI # 1262470
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
6.5
Shaft Diameter - Millimeter:
165.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
187109
62572 / 6.25X7.875X0.625 CRWH1 R
Description
CRSEAL 62572 / 6.25X7.875X0.625 CRWH1 R ; SGL LIP SEAL
Part # 62572
BDI # 1259301
Features
Housing Bore - Millimeter:
200.025
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.25
Shaft Diameter - Millimeter:
158.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
187062
62497 / 6.25X7.5X0.5 CRWH1 V
Description
CRSEAL 62497 / 6.25X7.5X0.5 CRWH1 V ; SGL LIP SEAL
Part # 62497
BDI # 1259226
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
6.25
Shaft Diameter - Millimeter:
158.75
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187056
62482 / 6.25X7.252X0.5 CRWH1 R
Description
CRSEAL 62482 / 6.25X7.252X0.5 CRWH1 R ; SGL LIP SEAL
Part # 62482
BDI # 1244612
Features
Housing Bore - Millimeter:
184.201
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.252
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.25
Shaft Diameter - Millimeter:
158.75
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187054