2302 E-2RS1TN9
Description
2302 E-2RS1TN9 SELF ALIGNING BALL BRG ; 15MM BORE 42MM OD 17MM IR WD
Part # 2302 E-2RS1TN9
BDI # 1415158
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
1302 ETN9
Description
1302 ETN9 SELF ALIGNING BALL BRG ; 15MM IDX42MM ODX13MM WID OPEN
Part # 1302 ETN9
BDI # 1418261
Features
Enclosure:
Open
Outer Race Width - Millimeter:
13
Other Features:
Allowable Misalignment 3 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing