1015G10/51 FSTNER SET
Description
1015G10/51 FSTNER SET ; 0729187 FOR GEAR COUPLING
Part # 10011016
BDI # 18104320
Features
Other Features:
Components May or May Not Intermix Among Brands | Kit Includes Nuts - Lock Washers - Fasteners
Coupling Type:
Gear Coupling
Part Type:
Shrouded Bolt Sleeve Fastener Kit
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.719
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
57.15
Coupling Type:
Jaw Coupling
WRAPFLEX 40R31/35 SPACR HUB C 1.625
Description
WRAPFLEX 40R31/35 SPACR HUB ; NON-RETURNABLE C 1.625
Part # 10101334
BDI # 21917988
Features
Component:
Spacer Hub
Width - Millimeter:
41.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.02
Outside Diameter - Millimeter:
152.908
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Width - Inch:
1.625
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
2.6
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
59.944
Coupling Type:
Elastomeric Coupling
Torque:
558In-Lbs