V215 ELEMENT VIVA 7392666
Description
V215 CLOSE CPLG ELEMENT VIVA 7392666 ; 7392666 NON RETURNABLE
Part # 10287570
BDI # 21580713
Features
Component:
Element
Width - Millimeter:
134
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
8.465
Outside Diameter - Millimeter:
215
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 64
Coupling Type:
Elastomeric Coupling
Torque:
662Nm
Width - Inch:
5.276
ES2-R ELEMENT OMEGA
Description
ES2-R ELEMENT OMEGA ; NON RETURNABLE W/ 2 SCS CAPSCREWS/RINGS
Part # 10287346
BDI # 18143523
Features
Component:
Spacer Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 4
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089
1050G20/52 SLEEVE
Description
1050G20/52 SLEEVE ; 744998 FOR 1050G20 OR 1050G52
Part # 10011268
BDI # 18105144
Features
Component:
Sleeve Assembly
Width - Millimeter:
140.716
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.313
Outside Diameter - Millimeter:
388.95
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
500900In-Lbs
Width - Inch:
5.54
1100T10 COVER/GRID ASSY
Description
1100T10 COVER/GRID ASSY ; 776209 9.84" OD ALUMINUM
Part # 10011518
BDI # 18106212
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
155.448
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
9.84
Outside Diameter - Millimeter:
249.936
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
6.12
ES4-R ELEMENT OMEGA 7300085
Description
ES4-R ELEMENT OMEGA 7300085 ; NON RETURNABLE W/ 4 CSC CAPSCREWS/RINGS
Part # 10287348
BDI # 18143330
Features
Component:
Spacer Element
Width - Millimeter:
184.15
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
7.25