E50 ELEMENT OMEGA 7300045
Description
E50 ELEMENT OMEGA 7300045 ; 7300045 NON RETURNABLE
Part # 10287339
BDI # 18143290
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.38
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs
1035G10/51 SLEEVE
Description
1035G10/51 SLEEVE ; 744985 11" OD GEAR COUPLING STEEL
Part # 10011255
BDI # 18104779
Features
Component:
Sleeve Assembly
Width - Millimeter:
97.536
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
Width - Inch:
3.84
1035G20/52 SLEEVE
Description
1035G20/52 SLEEVE ; 744995 11" OD STEEL EXPOSED BOLTS
Part # 10011265
BDI # 18104775
Features
Component:
Sleeve Assembly
Width - Millimeter:
97.536
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
Width - Inch:
3.84
Features
Component:
Element
Width - Millimeter:
139.7
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.63 Inch Distance Between Inboard Shaft Ends | 2.01 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
7656In-Lbs
Width - Inch:
5.5
ES50 ELEMENT OMEGA
Description
ES50 ELEMENT OMEGA ; 7300115 11" OD POLYURETHANE NON RET
Part # 10287355
BDI # 18143514
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs
Width - Inch:
0