1050G20/52 SLEEVE
Description
1050G20/52 SLEEVE ; 0744998 FOR 1050G20 OR 1050G52
Part # 10011268
BDI # 18105144
Features
Component:
Sleeve Assembly
Width - Millimeter:
140.716
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.313
Outside Diameter - Millimeter:
388.95
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
500900In-Lbs
Width - Inch:
5.54
E2 ELEMENT OMEGA 7300005
Description
E2 ELEMENT OMEGA 7300005 ; NON-RETURNABLE
Part # 10287330
BDI # 18143283
Features
Component:
Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089
ES2-R ELEMENT OMEGA
Description
ES2-R ELEMENT OMEGA ; NON-RETURNABLE W/ 2 SCS CAPSCREWS/RINGS
Part # 10287346
BDI # 18143523
Features
Component:
Spacer Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 4
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089
Features
Component:
Element
Width - Millimeter:
139.7
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.63 Inch Distance Between Inboard Shaft Ends | 2.01 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
7656In-Lbs
Width - Inch:
5.5
SIZE 100 CHAIN CPLG COVER ASSY
Description
SIZE 100 CHAIN CPLG COVER ASSY
Part # 099024
BDI # 251496
Features
Component:
Cover
Width - Millimeter:
133.35
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
10.125
Outside Diameter - Millimeter:
257.175
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
5.25