P168-14MGT-40

COMPARE

P168-14MGT-40

Description
P168-14MGT-40 SYNCHRONOUS PULLEY ; 168GROVES 14MM P 40MM W

GATES

Part # 77114168

BDI # 1125490

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
14MX-168S-20

COMPARE

14MX-168S-20

Description
14MX-168S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20

GATES

Part # 77192168

BDI # 1094858

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
14MX-168S-68

COMPARE

14MX-168S-68

Description
14MX-168S-68 SYNCHRONOUS PULLEY ; 14MM P 168GROVES

GATES

Part # 77196168

BDI # 1094860

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY